Motion
MUCHPL205W
Hanger Ball Bearing Unit - 25 mm ID, 74 mm OD, PBT Thermoplastic, Set Screw Collar
MI ITEM #03768851
MFR #MUCHPL205W
List Price$365.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Ball Bearing Unit - 25 mm ID, 74 mm OD, PBT Thermoplastic, Set Screw Collar
MI ITEM #03768851
MFR #MUCHPL205W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$365.43/each for your price

Overview

Mfr description
MUCHPL205W 25MM HANGER BRG

Specifications

  • Bore Diameter
  • Housing Material
    PBT Thermoplastic
  • Locking Device
    Set Screw
  • Outside Diameter
    74 mm
  • Overall Width
  • Bearing Material
    440C Stainless Steel
  • Radial Dynamic Load Capacity
    1220 kgf
  • Radial Static Load Capacity
    640 kgf
  • Thread Size
    1/2 - 13 UNC
  • Seal Type
    Contact with Slinger
  • Series
    MUCHPL200W
  • Replacement Bearing
    MUC205
  • UPC_NO
    0808250222667
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought