Motion
BPPL6-19MZ2CEW

AMI BEARINGS INC
BPPL6-19MZ2CEW

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, PBT Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #03768867
MFR #BPPL6-19MZ2CEW
Price$195.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
BPPL6-19MZ2CEW

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, PBT Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #03768867
MFR #BPPL6-19MZ2CEW

Mfr description
BPPL6-19MZ2CEW 1-3/16 PILLOW BLOCK
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$195.47/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6875 in
  • Base Width
    1-13/16 in
  • Bolt Center To Center Length
    4.4688 to 4.9063 in
  • Bolt Size
    1/2
  • Bore Diameter
    1-3/16 in
  • Overall Height
    3.2969 in
  • Overall Length
    6.3750 in
  • Overall Width
    3.0938 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • End Type
    1 Open & 1 Closed Cover
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    PBT Thermoplastic
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4410 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Replacement Bearing
    B6-19MZ2
  • Seal Type
    Contact/Lip
  • Series
    BPPL200MZ2CEW
  • UPC_NO
    0808250149049
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)