Motion
MUCTPL201W
Take-up Ball Bearing Unit - Side Mount, 12 mm Bore, Thermoplastic Housing, Set Screw Collar
Mi Item #03768871
MFR #MUCTPL201W
Price$349.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 12 mm Bore, Thermoplastic Housing, Set Screw Collar
Mi Item #03768871
MFR #MUCTPL201W

Mfr description
MUCTPL201W 12MM TAKE-UP
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$349.00/each

Specifications

Dimensions

  • Body Width
    1.7700 in, 45 mm
  • Bore Diameter  
    12 mm
  • Bore Length
    1.2200 in, 30.98 mm
  • Housing Dimensions
    1.7700 in, 44.95 mm
  • Housing Width
    1.7700 in, 44.95 mm
  • Inner Ring Width
    1.2200 in, 30.98 mm
  • Length Through Bore
    1.2200 in, 30.98 mm
  • Overall Height
    2.5200 in, 64 mm
  • Overall Length
    99 mm
  • Overall Width
    1.7700 in, 44.95 mm
  • Shaft Diameter
    0.4720 in, 12 mm
  • Slot Spacing  
    45 mm
  • Tap Thread Size
    1/2-13 UNC
  • Weight
    0.84 lbs, 0.381 kg

Details

  • Bearing Material
    440C Stainless Steel
  • Bearing Series
    MUCTPL200
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Insert Material
    440C Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    MUCTPL201W
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250218837
  • Material
    PBT Thermoplastic
  • Mounting Type
    Take-Up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    1110 kgf
  • Replacement Bearing
    MUC201
  • Seal Type
    Contact with Slinger
  • Series
    MUCTPL200W
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250218837
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)