Motion
5.03.09 D 10 BH4 /-EPR

HYDAC CORP
5.03.09 D 10 BH4 /-EPR

Hydraulic Pressure Filter Element - Pressure, 10 micron
MI ITEM #03768872
MFR #5.03.09 D 10 BH4 /-EPR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
5.03.09 D 10 BH4 /-EPR

Hydraulic Pressure Filter Element - Pressure, 10 micron
MI ITEM #03768872
MFR #5.03.09 D 10 BH4 /-EPR

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5.03.09 D 10 BH4 /-EPR
  • HYDAC filter elements are validated and their quality is constantly monitored according to the following standards: ISO 2941, ISO 2942, ISO 2943, ISO 3724, ISO 3968 and ISO 11170

Specifications

  • Element Application
    Pressure
  • Micron Rating
    10 micron
  • Overall Length
    9 in
  • Seal Material
    Ethylene Propylene Rubber (EPR)
  • Series
    Betafit - 8400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text