Motion
MUCTPL207W
Take-Up Ball Bearing Unit - Side Mount, 35 mm Bore, PBT Thermoplastic Housing, Set Screw Collar, 12 mm Slot
MI ITEM #03768883
MFR #MUCTPL207W
Price$377.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 35 mm Bore, PBT Thermoplastic Housing, Set Screw Collar, 12 mm Slot
MI ITEM #03768883
MFR #MUCTPL207W

Mfr description
MUCTPL207W 35MM TAKE-UP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$377.79/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Overall Height
    102 mm
  • Overall Length
    125 mm
  • Slot Spacing  
    62 mm
  • Weight
    1.60 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MUCTPL207W
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250247493
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2250 kgf
  • Seal Type
    Contact with Slinger
  • Series
    MUCTPL200W
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250247493

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)