Specifications
Dimensions
- Size330
Details
- Element MaterialPolyester
- Fatigue Pressure478 psi, 33 bar
- Filter Rating10 micron
- Filter TypeIn-Tank
- Lid MaterialPolyamide, Plastic
- Max Operating Temperature212 °F, 100 °C
- Maximum Operating Pressure10.00 bar, 145 psi
- Min Operating Temperature-22 °F, -30 °C
- Mounting Hole Type4 Mounting Holes
- SeriesRF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)