Motion
UCT207-20NP

AMI BEARINGS INC
UCT207-20NP

Take-Up Ball Bearing Unit - Side Mount, 1.2500 in Bore, Cast Iron - Nickel Protection Housing, Set Screw Collar, 0.4688 in Slot
Mi Item #03768946
MFR #UCT207-20NP
Price$187.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCT207-20NP

Take-Up Ball Bearing Unit - Side Mount, 1.2500 in Bore, Cast Iron - Nickel Protection Housing, Set Screw Collar, 0.4688 in Slot
Mi Item #03768946
MFR #UCT207-20NP

Mfr description
UCT207-20NP 1-1/4 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.87/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Overall Height
    4.0156 in
  • Overall Length
    5.0781 in
  • Slot Spacing  
    2.5156 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron - Nickel Plated
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCT207-20NP
  • Manufacturer Upc Number
    0808250330706
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5820 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UCT200NP
  • Unit Type
    Side Mount
  • UPC_NO
    0808250330706
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)