Motion
UCT211-34NP

AMI BEARINGS INC
UCT211-34NP

Take-Up Ball Bearing Unit - Side Mount, 2.1250 in Bore, Cast Iron - Nickel Protection Housing, Set Screw Collar, 0.8594 in Slot
Mi Item #03768958
MFR #UCT211-34NP
Price$375.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCT211-34NP

Take-Up Ball Bearing Unit - Side Mount, 2.1250 in Bore, Cast Iron - Nickel Protection Housing, Set Screw Collar, 0.8594 in Slot
Mi Item #03768958
MFR #UCT211-34NP

Mfr description
UCT211-34NP 2-1/8 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$375.09/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/8 in
  • Overall Height
    5.7500 in
  • Overall Length
    6.7344 in
  • Slot Spacing  
    3.7344 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron - Nickel Plated
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCT211-34NP
  • Manufacturer Upc Number
    0808250331000
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    9700 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UCT200NP
  • Unit Type
    Side Mount
  • UPC_NO
    0808250331000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)