Motion
UCST206-20C4HR5

AMI BEARINGS INC
UCST206-20C4HR5

Take-Up Ball Bearing Unit - Side Mount, 1.2500 in Bore, Cast Iron Housing, Set Screw Collar, 0.5313 in Slot
MI ITEM #03768985
MFR #UCST206-20C4HR5
Your Price$136.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCST206-20C4HR5

Take-Up Ball Bearing Unit - Side Mount, 1.2500 in Bore, Cast Iron Housing, Set Screw Collar, 0.5313 in Slot
MI ITEM #03768985
MFR #UCST206-20C4HR5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$136.96/each(List $189.00)

Overview

Mfr description
UCST206-20C4HR5 1-1/4 TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Overall Length
    4.4375 in
  • Overall Height
    4.0000 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    UCST200C4HR5
  • Type Of Bearing
    Ball Bearing
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UCST206-20C4HR5
  • Manufacturer Upc Number
    0808250144754
  • UPC_NO
    0808250144754
  • Radial Dynamic Load Capacity
    4410 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text