Motion
UCST207-20C4HR5

AMI BEARINGS INC
UCST207-20C4HR5

Take-up Ball Bearing Unit - Side Mount, 1-1/4 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 1/2 in, 12.69 mm Slot
MI ITEM #03768987
MFR #UCST207-20C4HR5
Price$233.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCST207-20C4HR5

Take-up Ball Bearing Unit - Side Mount, 1-1/4 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 1/2 in, 12.69 mm Slot
MI ITEM #03768987
MFR #UCST207-20C4HR5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$233.48/each

Specifications

Dimensions

  • Body Width
    1-7/8 in, 48 mm
  • Bore Diameter  
    1-1/4 in
  • Inner Ring Width
    1.6890 in, 42.90 mm
  • Overall Height
    4.0000 in
  • Overall Length
    5.0625 in
  • Overall Width
    1-7/8 in, 47.63 mm
  • Shaft Diameter
    1-1/4 in, 31.75 mm
  • Slot Spacing  
    2.5000 in
  • Slot Width  
    1/2 in, 12.69 mm
  • Weight
    3.53 lbs, 1.6 kg

Details

  • Bearing Material
    52100 Steel
  • Bearing Series
    UCST200
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Relubricatable
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCST207-20C4HR5
  • Manufacturer Upc Number
    0808250166879
  • Material
    Cast Iron
  • Max Operating Temperature
    200 °C, 392 °F
  • Maximum Temperature
    200 °C, 392 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    200 °C, 392 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5820 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC207-20
  • Seal Material
    Silicone
  • Seal Type
    Contact with Slinger
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Series
    UCST200C4HR5
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250166879

Overview

Mfr description
UCST207-20C4HR5 1-1/4 TAKE-UP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought