Motion
UCST212-36C4HR5

AMI BEARINGS INC
UCST212-36C4HR5

Take-up Ball Bearing Unit - Side Mount, 2-1/4 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 1.0000 in, 25.39 mm Slot
Mi Item #03769003
MFR #UCST212-36C4HR5
Price$640.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCST212-36C4HR5

Take-up Ball Bearing Unit - Side Mount, 2-1/4 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 1.0000 in, 25.39 mm Slot
Mi Item #03769003
MFR #UCST212-36C4HR5

Mfr description
UCST212-36C4HR5 2-1/4 TAKE-UP
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$640.33/each

Specifications

Dimensions

  • Body Width
    2.7500 in, 69.90 mm
  • Bore Diameter  
    2-1/4 in
  • Housing Dimensions
    2.7500 in, 69.90 mm
  • Housing Width
    2.7500 in, 69.90 mm
  • Inner Ring Width
    2.5630 in, 65.09 mm
  • Insert Outer Diameter
    4.3307 in, 110 mm
  • Length Through Bore
    2.5630 in, 65.09 mm
  • Outside Diameter
    4.3307 in, 110 mm
  • Overall Height
    5.7500 in
  • Overall Length
    7.6250 in
  • Overall Width
    2.7500 in, 69.90 mm
  • Shaft Diameter
    2.2500 in, 57.14 mm
  • Size Code
    212
  • Slot Spacing  
    4.0000 in
  • Slot Width  
    1.0000 in, 25.39 mm
  • Weight
    10.36 lbs, 4.7 kg

Details

  • Bearing Material
    52100 Chrome Steel
  • Bearing Series
    UC200
  • Bore Type
    Round
  • Cage Material
    Steel
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    52490 N, 11800 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Yuken Super-Lube #3 (HR5 Type)
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Chrome Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCST212-36C4HR5
  • Manufacturer Upc Number
    0808250256518
  • Material
    Cast Iron
  • Max Operating Temperature
    200 °C, 392 °F
  • Maximum Temperature
    200 °C, 392 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    200 °C, 392 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    11800 lbf
  • Radial Static Load Capacity
    36120 N, 8120 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC212-36
  • Retainer Type
    Riveted Steel
  • Seal Material
    Silicone
  • Seal Type
    Contact with Slinger
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Series
    UCST200C4HR5
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    8120 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250256518
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)