Motion
MUCST203NP
Take-Up Ball Bearing Unit - Side Mount, 17 mm Bore, Cast Iron - Nickel Protection Housing, Set Screw Collar, 13.5 mm Slot
MI ITEM #03769012
MFR #MUCST203NP
Price$294.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 17 mm Bore, Cast Iron - Nickel Protection Housing, Set Screw Collar, 13.5 mm Slot
MI ITEM #03769012
MFR #MUCST203NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$294.52/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Overall Length
    93.7 mm
  • Slot Spacing  
    50.8 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron - Nickel Plated
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    MUCST203NP
  • Manufacturer Upc Number
    0808250318575
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    1110 kgf
  • Seal Type
    Contact with Slinger
  • Series
    MUCST200NP
  • Unit Type
    Side Mount
  • UPC_NO
    0808250318575

Overview

Mfr description
MUCST203NP 17MM TAKE-UP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought