Motion
MUCST204TC
Ball Bearing Take-Up Unit - Side Mount, 20 mm Bore, Stainless Steel Housing, Set Screw Collar
MI ITEM #03769033
MFR #MUCST204TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 20 mm Bore, Stainless Steel Housing, Set Screw Collar
MI ITEM #03769033
MFR #MUCST204TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MUCST204TC 20MM TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Overall Length
    93.7 mm
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    MUCST200TC
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    MUCST204TC
  • Manufacturer Upc Number
    0808250318605
  • UPC_NO
    0808250318605
  • Radial Dynamic Load Capacity
    1110 kgf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought