Motion
MUCST205TC
Ball Bearing Take-Up Unit - Side Mount, 25 mm Bore, Stainless Steel Housing, Set Screw Collar
Mi Item #03769035
MFR #MUCST205TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 25 mm Bore, Stainless Steel Housing, Set Screw Collar
Mi Item #03769035
MFR #MUCST205TC

Mfr description
MUCST205TC 25MM TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Overall Length
    96.8 mm
  • Slot Spacing  
    50.8 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    MUCST205TC
  • Manufacturer Upc Number
    0808250318629
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    1220 kgf
  • Seal Type
    Contact with Slinger
  • Series
    MUCST200TC
  • Unit Type
    Side Mount
  • UPC_NO
    0808250318629
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)