Motion
KHB3K-20NPT-L-1134-09X

HYDAC CORP
KHB3K-20NPT-L-1134-09X

02067357 3-Way Diverter Ball Valve - Manually Operated, 3-Way, 5000 psi Max, Inline Threaded, Carbon Steel Body, Without Handle
MI ITEM #03769050
MFR #KHB3K-20NPT-L-1134-09X
Price$179.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHB3K-20NPT-L-1134-09X

02067357 3-Way Diverter Ball Valve - Manually Operated, 3-Way, 5000 psi Max, Inline Threaded, Carbon Steel Body, Without Handle
MI ITEM #03769050
MFR #KHB3K-20NPT-L-1134-09X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$179.71/each

Specifications

Dimensions

  • Overall Height
    58 mm
  • Overall Length
    95 mm
  • Overall Width
    49 mm
  • Port Size
    3/4 NPT

Details

  • Ball Material
    Carbon Steel - Chrome Plated
  • Body Material
    Carbon Steel
  • Control Type
    Manually Operated
  • Flow Direction
    3-Way
  • Handle Style
    Without Handle
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    02067357
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    5000 psi
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    Viton®
  • Series
    KHB3K
  • Spindle Ball Seal Material
    PTFE

Overview

Mfr description
KHB3K-20NPT-L-1134-09X-A
  • 1/4” - 1” Full Port Design
  • 2 Position
  • Carbon Steel Housing
  • NPT or SAE O-Ring Connections
  • Ball Seals: Polyacetal (standard)
  • O-Rings: Fluoroelastomer (FPM) (standard)
  • Operating Pressure: to 7250 psi depending on valve size and seal materials selected
  • Temperature Range: 14˚ to 176˚F with standard materials (1114) up to maximum pressure rating

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought