Motion
UELC206-18
Ball Bearing Cartridge - 1-1/8 in Bore , 3-1/2 in OD, 1-3/32 in Housing Width, Cast Iron, Accu-Loc, Normal Duty
Mi Item #03769064
MFR #UELC206-18
Price$134.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 1-1/8 in Bore , 3-1/2 in OD, 1-3/32 in Housing Width, Cast Iron, Accu-Loc, Normal Duty
Mi Item #03769064
MFR #UELC206-18

Mfr description
UELC206-18 1-1/8 CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.59/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Housing Width  
    1-3/32 in
  • Inner Ring Width  
    1-9/16 in
  • Outside Diameter  
    3.5000 in
  • Shaft Diameter
    1-1/8 in
  • Weight
    2.31 lbs

Details

  • Bearing Material
    AISI 52100 Steel
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    LC206
  • Housing Material
    Cast Iron
  • Locking Device
    Accu-Loc
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    4410 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Replacement Bearing
    UE206-18
  • Seal Type
    Contact with Slinger
  • Series
    UELC200
  • UPC_NO
    0808250143580
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)