Motion
RF ON 330DG10C1.0/3V

HYDAC CORP
RF ON 330DG10C1.0/3V

Hydraulic Return Line Filter Assembly - RF Series, 145 psi, 10.00 bar Max, 2.5 bar Bypass Cracking Pressure, ULP Element Material
Mi Item #03769077
MFR #RF ON 330DG10C1.0/3V
Price$1,409.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RF ON 330DG10C1.0/3V

Hydraulic Return Line Filter Assembly - RF Series, 145 psi, 10.00 bar Max, 2.5 bar Bypass Cracking Pressure, ULP Element Material
Mi Item #03769077
MFR #RF ON 330DG10C1.0/3V

Mfr description
RF ON 330DG10C1.0/3V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,409.46/each

Specifications

Details

  • Bowl Material
    Steel
  • Element Material
    ULP
  • Head Material
    Aluminum
  • Maximum Operating Pressure
    10.00 bar, 145 psi
  • Mounting Type
    4 Mounting Holes - Filter Housing
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RF
  • Valve Bypass Cracking Pressure
    2.5 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)