Motion
BLLP6-19
Pillow Block Ball Bearing Unit - 1.1875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03769078
MFR #BLLP6-19
Price$79.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.1875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03769078
MFR #BLLP6-19

Mfr description
BLLP6-19 1-3/16 PILLOW BLOCK
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.94/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6875 in
  • Base Width
    1-3/16 in
  • Bolt Center Diameter
    4-13/32 to 5-1/32 in
  • Bolt Center To Center Length
    4.4063 to 5.0313 in
  • Bolt Size
    1/2
  • Bore Diameter
    1.1875 in
  • Bore Inside Diameter
    1.1875 in
  • Housing Width
    1.1875 in
  • Inner Race Width
    1.1930 in
  • Inside Diameter
    1.1875 in
  • Length
    6.1250 in
  • Overall Height
    3.2500 in
  • Overall Length
    6.1250 in
  • Overall Width
    1.5313 in
  • Shaft Diameter
    1.1875 in
  • Weight
    1.67 lbs
  • Width
    1.1875 in, 30.19 mm

Details

  • Additional Details
    Narrow Inner Ring | Non-relubricatable
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    B6-19
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    LLP6
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4410 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Relubricatable
    No
  • Replacement Bearing
    B6-19
  • Seal Type
    Contact/Lip
  • Series
    BLLP200
  • Shaft Attachment
    Set Screw Locking
  • Type Of Bearing
    Set Screw Locking
  • UPC_NO
    0808250107131
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)