Motion
BPW206-17
Pillow Block Ball Bearing Unit - 1.0625 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Malleable Iron Housing Material, Standard Duty
MI ITEM #03769084
MFR #BPW206-17
Price$104.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.0625 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Malleable Iron Housing Material, Standard Duty
MI ITEM #03769084
MFR #BPW206-17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$104.38/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6875 in
  • Base Width
    1-5/16 in
  • Bolt Center Diameter
    4-13/32 to 5-1/32 in
  • Bolt Center To Center Length
    4.4063 to 5.0313 in
  • Bolt Hole Diameter
    0.5625 in
  • Bolt Size
    1/2
  • Bore Diameter
    1.0625 in
  • Bore Inside Diameter
    1.0625 in
  • Bore Length
    1.1930 in
  • Housing Width
    1.3125 in
  • Inner Race Width
    1.1930 in
  • Inside Diameter
    1.0625 in
  • Length
    6.1563 in
  • Length Through Bore
    1.1930 in
  • Max Bolt Hole Spacing
    5.0313 in
  • Min Bolt Hole Spacing
    4.4063 in
  • Overall Height
    3.1875 in
  • Overall Length
    6.1563 in
  • Overall Width
    1.5313 in
  • Shaft Diameter
    1.0625 in
  • Thread Size
    1/8-27 NPT
  • Weight
    1.79 lbs
  • Width
    1.3125 in, 33.34 mm

Details

  • Additional Details
    Normal Duty | Narrow Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    B6-17
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    4-13/32 to 5-1/32 in
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    PW206
  • Housing Material
    Malleable Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    Malleable Iron
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4410 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Replacement Bearing
    B6-17
  • Rolling Element
    Ball
  • Seal Type
    Contact/Lip
  • Series
    BPW200
  • Shaft Attachment
    Set Screw Locking
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    0808250280391

Overview

Mfr description
BPW206-17 1-1/16 PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought