Motion
KHPP201-8
Pillow Block Ball Bearing Unit - 0.5000 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Pressed Steel Housing Material, Standard Duty
MI ITEM #03769098
MFR #KHPP201-8
Price$53.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 0.5000 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Pressed Steel Housing Material, Standard Duty
MI ITEM #03769098
MFR #KHPP201-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53.01/each

Specifications

Dimensions

  • Base Height
    0.8750 in
  • Base To Bore Centerline
    0.8750 in
  • Base Width
    1 in
  • Bolt Center Diameter
    2-1/2 to 2-7/8 in
  • Bolt Center To Center Length
    2.5000 to 2.8750 in
  • Bolt Hole Diameter
    0.3438 in
  • Bolt Size
    5/16
  • Bore Diameter
    0.5000 in
  • Bore Inside Diameter
    0.5000 in
  • Bore Length
    1.1250 in
  • Housing Width
    0.1250 in
  • Inner Race Width
    1.1250 in
  • Inside Diameter
    0.5000 in
  • Length
    3.6250 in
  • Length Through Bore
    1.1250 in
  • Max Bolt Hole Spacing
    2.8750 in
  • Min Bolt Hole Spacing
    2.5000 in
  • Overall Height
    1.7500 in
  • Overall Length
    3.6250 in
  • Overall Width
    1.3750 in
  • Shaft Diameter
    0.5000 in
  • Weight
    0.39 lbs
  • Width
    0.5000 in, 12.69 mm

Details

  • Additional Details
    Non-relubricatable
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    KH201-8
  • Bearing Type
    Eccentric Collar Locking
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    2-1/2 to 2-7/8 in
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing ID
    PP3
  • Housing Material
    Pressed Steel
  • Housing Type
    Press Steel Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Eccentric Collar Locking
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication
    Non-relubricatable
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Product Page
  • Material
    Pressed Steel
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2150 lbf
  • Radial Static Load Capacity
    1080 lbf
  • Relubricatable
    No
  • Replacement Bearing
    KH201-8
  • Seal Type
    Contact/Lip
  • Series
    KHPP200
  • Shaft Attachment
    Eccentric Locking Collar
  • Type Of Bearing
    Eccentric Collar Locking
  • UPC_NO
    0808250102181

Overview

Mfr description
KHPP201-8 1/2 PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought