Motion
KHPW207-21
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-5/16 in Bore, Malleable Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769102
MFR #KHPW207-21
List Price$124.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-5/16 in Bore, Malleable Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769102
MFR #KHPW207-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$124.70/each for your price

Overview

Mfr description
KHPW207-21 1-5/16 PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-5/16 in
  • Bolt Center To Center Length
    4.6875 to 5.3125 in
  • Base To Bore Centerline
    1.8750 in
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact/Lip
  • Housing Material
    Malleable Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.5781 in
  • Overall Length
    6.5000 in
  • Base Width
    1-3/8 in
  • Overall Width
    1.8438 in
  • Bolt Size
    1/2
  • Radial Dynamic Load Capacity
    5820 lbf
  • Radial Static Load Capacity
    3460 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    KHPW200
  • Replacement Bearing
    KH207-21
  • UPC_NO
    0808250118625
  • Manufacturer Product Page
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text