Motion
KHSHE206-19

AMI BEARINGS INC
KHSHE206-19

Pillow Block Ball Bearing Unit - 1.1875 in Bore, Tapped Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03769106
MFR #KHSHE206-19
Price$135.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
KHSHE206-19

Pillow Block Ball Bearing Unit - 1.1875 in Bore, Tapped Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03769106
MFR #KHSHE206-19

Mfr description
KHSHE206-19 1-3/16 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.21/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6890 in
  • Base Width
    1.575 in
  • Bolt Center Diameter
    3.0000 in
  • Bolt Center To Center Length
    3.0000 in
  • Bolt Size
    M10
  • Bore Diameter
    1.1875 in
  • Bore Inside Diameter
    1.1875 in
  • Bore Length
    1.4063 in
  • Housing Width
    1.5750 in
  • Inner Race Width
    1.6890 in
  • Inside Diameter
    1.1875 in
  • Length
    3.8580 in
  • Length Through Bore
    1.4063 in
  • Overall Height
    3.2280 in
  • Overall Length
    3.8580 in
  • Overall Width
    1.8438 in
  • Shaft Diameter
    1.1875 in
  • Tap Thread Size
    M10
  • Thread Size
    M10
  • Weight
    1.8 lbs
  • Width
    1.5750 in, 40 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    KH206-19
  • Bearing Type
    Eccentric Locking Collar
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Tapped Base
  • Housing Construction
    Solid
  • Housing ID
    SHE06
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Eccentric Collar Locking
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4410 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    KH206-19
  • Seal Type
    Contact/Lip
  • Series
    KHSHE200
  • Shaft Attachment
    Eccentric Locking Collar
  • Type Of Bearing
    Eccentric Locking Collar
  • UPC_NO
    0808250315420
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)