Motion
UCP211-34C4HR23

AMI BEARINGS INC
UCP211-34C4HR23

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-1/8 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769125
MFR #UCP211-34C4HR23
List Price$680.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCP211-34C4HR23

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-1/8 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769125
MFR #UCP211-34C4HR23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$680.41/each for your price

Overview

Mfr description
UCP211-34C4HR23 2-1/8 PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    2-1/8 in
  • Bolt Center To Center Length
    6.3750 to 7.1250 in
  • Base To Bore Centerline
    2.5000 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    4.9688 in
  • Overall Length
    8.6250 in
  • Base Width
    2-3/8 in
  • Overall Width
    2.5000 in
  • Bolt Size
    5/8
  • Radial Dynamic Load Capacity
    9700 lbf
  • Radial Static Load Capacity
    6610 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    UCP200C4HR23
  • Replacement Bearing
    UC211-34C4HR23
  • UPC_NO
    0808250258550
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought