Motion
UCP307-20
Pillow Block Ball Bearing Unit - 1.2500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #03769132
MFR #UCP307-20
Price$253.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.2500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #03769132
MFR #UCP307-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$253.07/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2031 in
  • Base Width
    2-1/4 in
  • Bolt Center Diameter
    5-3/4 to 6-3/4 in
  • Bolt Center To Center Length
    5.7500 to 6.7500 in
  • Bolt Hole Diameter
    0.6563 in
  • Bolt Size
    1/2
  • Bore Diameter
    1.2500 in
  • Bore Inside Diameter
    1.2500 in
  • Bore Length
    1.8900 in
  • Housing Width
    2.2500 in
  • Inner Race Width
    1.8900 in
  • Inside Diameter
    1.2500 in
  • Length
    8.2500 in
  • Length Through Bore
    1.8900 in
  • Max Bolt Hole Spacing
    6.7500 in
  • Min Bolt Hole Spacing
    5.7500 in
  • Overall Height
    4.1250 in
  • Overall Length
    8.2500 in
  • Overall Width
    2.2500 in
  • Shaft Diameter
    1.2500 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    5.95 lbs
  • Width
    2.2500 in, 57.20 mm

Details

  • Additional Details
    Wide Inner Ring | Relubricatable
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC307-20
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Compatible Frame Series
    UCP300
  • Compatible Frame Type
    UCP
  • Component Type
    Complete Assembly
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    P307
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7530 lbf
  • Radial Static Load Capacity
    4320 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    UC307-20
  • Rolling Element
    Ball
  • Seal Type
    Contact with Slinger
  • Series
    UCP300
  • Shaft Attachment
    Set Screw Locking
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250188963

Overview

Mfr description
UCP307-20 1-1/4 PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought