Motion
UCP313-40
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-1/2 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #03769134
MFR #UCP313-40
Price$597.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-1/2 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #03769134
MFR #UCP313-40

Mfr description
UCP313-40 2-1/2 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$597.37/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.5469 in
  • Base Width
    3-1/2 in
  • Bolt Center To Center Length
    9.5000 to 11.0000 in
  • Bolt Size
    3/4
  • Bore Diameter
    2-1/2 in
  • Overall Height
    6.8438 in
  • Overall Length
    13.3750 in
  • Overall Width
    3.5469 in

Details

  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    20800 lbf
  • Radial Static Load Capacity
    13500 lbf
  • Replacement Bearing
    UC313-40
  • Seal Type
    Contact with Slinger
  • Series
    UCP300
  • UPC_NO
    0808250266234
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)