Motion
UCP314-44
Pillow Block Ball Bearing Unit - 2.7500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03769135
MFR #UCP314-44
Price$691.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2.7500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03769135
MFR #UCP314-44

Mfr description
UCP314-44 2-3/4 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$691.29/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.7344 in
  • Base Width
    3-1/2 in
  • Bolt Center Diameter
    10-5/16 to 11-11/16 in
  • Bolt Center To Center Length
    10.3125 to 11.6875 in
  • Bolt Size
    7/8
  • Bore Diameter
    2.7500 in
  • Bore Inside Diameter
    2.7500 in
  • Housing Width
    3.5000 in
  • Inner Race Width
    3.0710 in
  • Inside Diameter
    2.7500 in
  • Length
    14.1875 in
  • Overall Height
    7.3750 in
  • Overall Length
    14.1875 in
  • Overall Width
    3.5469 in
  • Shaft Diameter
    2.7500 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    25.13 lbs
  • Width
    3.5000 in, 88.90 mm

Details

  • Additional Details
    Wide Inner Ring | Relubricatable
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC314-44
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    P314
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    23400 lbf
  • Radial Static Load Capacity
    15200 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    UC314-44
  • Seal Type
    Contact with Slinger
  • Series
    UCP300
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    0808250270927
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)