Motion
UCP317-52
Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-1/4 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769136
MFR #UCP317-52
List Price$1,505.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-1/4 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769136
MFR #UCP317-52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,505.63/each for your price

Overview

Mfr description
UCP317-52 3-1/4 PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    3-1/4 in
  • Bolt Center To Center Length
    11.8438 to 13.4063 in
  • Base To Bore Centerline
    4.4063 in
  • Duty Type
    Heavy Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    8.6875 in
  • Overall Length
    16.5625 in
  • Base Width
    4-3/8 in
  • Overall Width
    4.3750 in
  • Bolt Size
    1
  • Radial Dynamic Load Capacity
    29700 lbf
  • Radial Static Load Capacity
    21700 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    UCP300
  • Replacement Bearing
    UC317-52
  • UPC_NO
    0808250274925
  • Manufacturer Product Page
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought