Motion
UCPH201
Pillow Block Ball Bearing Unit - 12 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03769142
MFR #UCPH201
Price$107.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 12 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03769142
MFR #UCPH201

Mfr description
UCPH201 12MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.15/each

Specifications

Dimensions

  • Base To Bore Centerline
    70 mm
  • Base Width
    40 mm
  • Bolt Center To Center Length
    86 mm to 105 mm
  • Bolt Hole Diameter
    0.5120 in
  • Bolt Size
    M10
  • Bore Diameter
    12 mm
  • Bore Inside Diameter
    0.4720 in
  • Bore Length
    1.2200 in
  • Housing Width
    1.5750 in
  • Inside Diameter
    0.4720 in
  • Length
    5.0000 in
  • Length Through Bore
    1.2200 in
  • Max Bolt Hole Spacing
    4.1340 in
  • Min Bolt Hole Spacing
    3.3860 in
  • Overall Height
    101 mm
  • Overall Length
    127 mm
  • Overall Width
    40 mm
  • Shaft Diameter
    12 mm
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    2.23 lbs
  • Width
    1.5750 in, 40 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC201
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    PH204
  • Housing Material
    Cast Iron
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    1310 kgf
  • Radial Static Load Capacity
    680 kgf
  • Replacement Bearing
    UC201
  • Seal Type
    Contact with Slinger
  • Series
    UCPH200
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250112821
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)