Motion
UCPH210
Pillow Block Ball Bearing Unit - 50 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #03769148
MFR #UCPH210
Price$276.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 50 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #03769148
MFR #UCPH210

Mfr description
UCPH210 50MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$276.20/each

Specifications

Dimensions

  • Base To Bore Centerline
    110 mm
  • Base Width
    70 mm
  • Bolt Center Diameter
    5.7500 in
  • Bolt Center To Center Length
    149 mm to 168 mm
  • Bolt Hole Diameter
    0.7870 in x 0.9840 in
  • Bolt Size
    M16
  • Bore Diameter
    50 mm
  • Bore Inside Diameter
    1.9685 in
  • Housing Width
    2.7560 in
  • Inner Race Width
    2.0310 in
  • Inside Diameter
    50 mm
  • Max Bolt Hole Spacing
    6.6140 in
  • Min Bolt Hole Spacing
    5.8660 in
  • Overall Height
    165 mm
  • Overall Length
    206 mm
  • Overall Width
    70 mm
  • Shaft Diameter
    50 mm
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    8.03 lbs
  • Width
    2.7560 in, 70 mm

Details

  • Additional Details
    Wide Inner Ring | Relubricatable
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC210
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    PH210
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3600 kgf
  • Radial Static Load Capacity
    2370 kgf
  • Relubricatable
    Yes
  • Replacement Bearing
    UC210
  • Seal Type
    Contact with Slinger
  • Series
    UCPH200
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    0808250200955

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)