Motion
UCTB209-28
Pillow Block Ball Bearing Unit - 1.7500 in Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #03769155
MFR #UCTB209-28
Price$155.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.7500 in Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #03769155
MFR #UCTB209-28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$155.82/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Base Width
    2 in
  • Bolt Center Diameter
    3.7500 in
  • Bolt Center To Center Length
    3.7500 in
  • Bolt Size
    1/2-13
  • Bore Diameter
    1.7500 in
  • Bore Inside Diameter
    1.7500 in
  • Bore Length
    1.9370 in
  • Housing Width
    2.0000 in
  • Inner Race Width
    1.9370 in
  • Inside Diameter
    1.7500 in
  • Length
    5.0000 in
  • Length Through Bore
    1.9370 in
  • Overall Height
    4.2500 in
  • Overall Length
    5.0000 in
  • Overall Width
    2.1875 in
  • Shaft Diameter
    1.7500 in
  • Tap Thread Size
    1/2-13 UNC
  • Thread Size
    1/2-13 UNC
  • Weight
    4.85 lbs
  • Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Normal Duty | Wide Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC209-28
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    3.7500 in
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    TB209
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7420 lbf
  • Radial Static Load Capacity
    4610 lbf
  • Replacement Bearing
    UC209-28
  • Seal Type
    Contact with Slinger
  • Series
    UCTB200
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250128655

Overview

Mfr description
UCTB209-28 1-3/4 PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought