Motion
UELP209-28
Pillow Block Ball Bearing Unit - 1.7500 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03769163
MFR #UELP209-28
Price$157.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.7500 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03769163
MFR #UELP209-28

Mfr description
UELP209-28 1-3/4 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.97/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.0625 in
  • Base Width
    2-1/8 in
  • Bolt Center To Center Length
    5.5000 to 6.5000 in
  • Bolt Hole Diameter
    1/2 in x 3/4 in
  • Bolt Size
    1/2
  • Bore Diameter
    1.7500 in
  • Bore Inside Diameter
    1.7500 in
  • Bore Length
    1.9688 in
  • Housing Width
    2.1250 in
  • Inner Race Width
    1.9688 in
  • Inside Diameter
    1.7500 in
  • Length
    7.7500 in
  • Length Through Bore
    1.9688 in
  • Max Bolt Hole Spacing
    6.5000 in
  • Min Bolt Hole Spacing
    5.5000 in
  • Overall Height
    4.1875 in
  • Overall Length
    7.5000 in
  • Overall Width
    2.2969 in
  • Shaft Diameter
    1.7500 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    5.68 lbs
  • Width
    2.1250 in, 54 mm

Details

  • Additional Details
    Normal Duty | Wide Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UE209-28
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Low-Base Pillow Block
  • Housing ID
    LP209T
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7420 lbf
  • Radial Static Load Capacity
    4030 lbf
  • Replacement Bearing
    UE209-28
  • Seal Type
    Contact with Slinger
  • Series
    UELP200
  • Shaft Attachment
    Concentric Collar
  • UPC_NO
    0808250159475
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)