Motion
UETBL204B
Pillow Block Ball Bearing Unit - Tapped Base, 20 mm Bore, PBT Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769167
MFR #UETBL204B
Price$213.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - Tapped Base, 20 mm Bore, PBT Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769167
MFR #UETBL204B

Mfr description
UETBL204B 20MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.30/each

Specifications

Dimensions

  • Base To Bore Centerline
    33.30 mm
  • Base Width
    34.5 mm
  • Bolt Center To Center Length
    50.80 mm
  • Bolt Size
    3/8-16
  • Bore Diameter
    20 mm
  • Overall Height
    66 mm
  • Overall Length
    73 mm
  • Overall Width
    37.6 mm

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    PBT Thermoplastic
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    1310 kgf
  • Radial Static Load Capacity
    680 kgf
  • Replacement Bearing
    UE204
  • Seal Type
    Contact with Slinger
  • Series
    UETBL200B
  • UPC_NO
    0808250156443

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)