Motion
UETBL208B
Pillow Block Ball Bearing Unit - Tapped Base, 40 mm Bore, PBT Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769175
MFR #UETBL208B
Price$383.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - Tapped Base, 40 mm Bore, PBT Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769175
MFR #UETBL208B

Mfr description
UETBL208B 40MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$383.33/each

Specifications

Dimensions

  • Base To Bore Centerline
    49.20 mm
  • Base Width
    47.6 mm
  • Bolt Center To Center Length
    88.90 mm
  • Bolt Size
    1/2-13
  • Bore Diameter
    40 mm
  • Overall Length
    120 mm
  • Overall Width
    55 mm

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    PBT Thermoplastic
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2990 kgf
  • Radial Static Load Capacity
    1830 kgf
  • Replacement Bearing
    UE208
  • Seal Type
    Contact with Slinger
  • Series
    UETBL200B
  • UPC_NO
    0808250225262

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)