Motion
UGP307-23
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769187
MFR #UGP307-23
Your Price$270.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769187
MFR #UGP307-23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$270.77/each(List $297.15)

Overview

Mfr description
UGP307-23 1-7/16 PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-7/16 in
  • Bolt Center To Center Length
    5.7500 to 6.7500 in
  • Base To Bore Centerline
    2.2031 in
  • Duty Type
    Heavy Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact with Slinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    4.1250 in
  • Overall Length
    8.2500 in
  • Base Width
    2-1/4 in
  • Overall Width
    2.4375 in
  • Bolt Size
    1/2
  • Radial Dynamic Load Capacity
    7530 lbf
  • Radial Static Load Capacity
    4320 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    UGP300
  • Replacement Bearing
    UG307-23
  • UPC_NO
    0808250221219
  • Manufacturer Product Page
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought