Motion
UGP312-39
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769189
MFR #UGP312-39
List Price$788.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769189
MFR #UGP312-39

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$788.91/each for your price

Overview

Mfr description
UGP312-39 2-7/16 PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    2-7/16 in
  • Bolt Center To Center Length
    9.1250 to 10.6250 in
  • Base To Bore Centerline
    3.3438 in
  • Duty Type
    Heavy Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact with Slinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    6.5000 in
  • Overall Length
    13.1563 in
  • Base Width
    3-3/8 in
  • Overall Width
    3.5781 in
  • Bolt Size
    3/4
  • Radial Dynamic Load Capacity
    18300 lbf
  • Radial Static Load Capacity
    11700 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    UGP300
  • Replacement Bearing
    UG312-39
  • UPC_NO
    0808250272020
  • Manufacturer Product Page
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text