Motion
UKP305+HE2305

AMI BEARINGS INC
UKP305+HE2305

Pillow Block Ball Bearing Unit - 0.7500 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03769192
MFR #UKP305+HE2305
Price$171.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKP305+HE2305

Pillow Block Ball Bearing Unit - 0.7500 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03769192
MFR #UKP305+HE2305

Mfr description
UKP305+HE2305 3/4 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.14/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.7656 in
  • Base Width
    1-3/4 in
  • Bolt Center Diameter
    4.0000 in
  • Bolt Center To Center Length
    4.9688 to 5.5313 in
  • Bolt Size
    1/2
  • Bore Diameter
    0.7500 in
  • Bore Inside Diameter
    0.7500 in
  • Housing Width
    1.7500 in
  • Inner Race Width
    1.3780 in
  • Inside Diameter
    0.7500 in
  • Length
    6.8750 in
  • Max Bolt Hole Spacing
    5.5313 in
  • Min Bolt Hole Spacing
    4.9688 in
  • Overall Height
    3.2500 in
  • Overall Length
    6.8750 in
  • Overall Width
    1.7500 in
  • Shaft Diameter
    0.7500 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    3.57 lbs
  • Width
    1.7500 in, 44.50 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    HE2305
  • Additional Details
    Heavy Duty | Wide Inner Ring | AISI 52100 Steel | Cast Iron
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UK305+HE2305
  • Bearing Type
    Adapter Sleeve Mount
  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing ID
    P305
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Tapered Adapter Sleeve Lock
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4780 lbf
  • Radial Static Load Capacity
    2450 lbf
  • Replacement Bearing
    UK305+HE2305
  • Seal Type
    Contact with Slinger
  • Series
    UKP300+HE2000
  • Shaft Attachment
    Tapered Adapter Sleeve
  • Type Of Bearing
    Adapter Sleeve Mount
  • UPC_NO
    0808250167753
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)