Motion
UKP324+H2324

AMI BEARINGS INC
UKP324+H2324

Pillow Block Ball Bearing Unit - 2-Bolt Base, 110 mm Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769194
MFR #UKP324+H2324
Your Price$4,067.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKP324+H2324

Pillow Block Ball Bearing Unit - 2-Bolt Base, 110 mm Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769194
MFR #UKP324+H2324

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,067.81/each(List $5,857.65)

Overview

Mfr description
UKP324+H2324 110MM PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    110 mm
  • Bolt Center To Center Length
    428 mm to 472 mm
  • Base To Bore Centerline
    160 mm
  • Duty Type
    Heavy Duty
  • Locking Device
    Adapter Mounted
  • Seal Type
    Contact with Slinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    320 mm
  • Overall Length
    565 mm
  • Base Width
    140 mm
  • Overall Width
    140 mm
  • Bolt Size
    M33
  • Radial Dynamic Load Capacity
    21100 kgf
  • Radial Static Load Capacity
    18900 kgf
  • Lubrication Type
    Lubrication Fitting
  • Series
    UKP300+H2000
  • Replacement Bearing
    UK324+H2324
  • UPC_NO
    0808250279517
  • Manufacturer Product Page
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought