Motion
UKPX07+H2307

AMI BEARINGS INC
UKPX07+H2307

Pillow Block Ball Bearing Unit - 30 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #03769199
MFR #UKPX07+H2307
Price$233.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKPX07+H2307

Pillow Block Ball Bearing Unit - 30 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #03769199
MFR #UKPX07+H2307

Mfr description
UKPX07+H2307 30MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.20/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1260 in
  • Base Width
    57 mm
  • Bolt Center To Center Length
    127 mm to 162 mm
  • Bolt Hole Diameter
    0.6690 in
  • Bolt Size
    M14
  • Bore Diameter
    30 mm
  • Bore Inside Diameter
    1.1810 in
  • Bore Length
    1.6930 in
  • Housing Width
    2.2440 in
  • Inner Race Width
    1.6930 in
  • Inside Diameter
    1.1810 in
  • Length Through Bore
    1.6930 in
  • Max Bolt Hole Spacing
    6.3780 in
  • Min Bolt Hole Spacing
    5.0000 in
  • Overall Height
    108 mm
  • Overall Length
    203 mm
  • Overall Width
    57 mm
  • Shaft Diameter
    30 mm
  • Weight
    6.02 lbs
  • Width
    2.2440 in, 57 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    H2307
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UKX07+H2307
  • Bearing Type
    Adapter Sleeve Mount
  • Bore Type
    Round
  • Compatible Frame Series
    UKPX00+H
  • Distance Between Mounting Hole Cen
    5.0000 to 6.3780 in
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    PX07
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Adapter Sleeve
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Tapered Adapter Sleeve Lock
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2990 kgf
  • Radial Static Load Capacity
    1830 kgf
  • Replacement Bearing
    UKX07+H2307
  • Seal Type
    Contact with Slinger
  • Series
    UKPX00+H2000
  • Shaft Attachment
    Adapter Sleeve Mount
  • Type Of Bearing
    Adapter Sleeve Mount
  • UPC_NO
    0808250166848
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)