Motion
UKPX08+H2308

AMI BEARINGS INC
UKPX08+H2308

Pillow Block Ball Bearing Unit - 35 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
MI ITEM #03769200
MFR #UKPX08+H2308
Price$272.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKPX08+H2308

Pillow Block Ball Bearing Unit - 35 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
MI ITEM #03769200
MFR #UKPX08+H2308

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$272.92/each

Specifications

Dimensions

  • Base Height
    2.3100 in
  • Base To Bore Centerline
    2.3110 in
  • Base Width
    66 mm
  • Bolt Center To Center Length
    140 mm to 172 mm
  • Bolt Size
    M16
  • Bore Diameter
    35 mm
  • Bore Inside Diameter
    1.3780 in
  • Housing Width
    4.5280 in
  • Inside Diameter
    1.3780 in
  • Length
    8.7400 in
  • Max Bolt Hole Spacing
    6.7720 in
  • Min Bolt Hole Spacing
    5.5120 in
  • Overall Height
    115 mm
  • Overall Length
    222 mm
  • Overall Width
    66 mm
  • Shaft Diameter
    35 mm
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    7.81 lbs
  • Width
    2.5980 in, 66 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    H2308
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UKX08+H2308
  • Bearing Type
    Adapter Sleeve Mount
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    5.5120 to 6.7720 in
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    PX08
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Adapter Sleeve
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Tapered Adapter Sleeve Lock
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3350 kgf
  • Radial Static Load Capacity
    2090 kgf
  • Replacement Bearing
    UKX08+H2308
  • Seal Type
    Contact with Slinger
  • Series
    UKPX00+H
  • Shaft Attachment
    Adapter Sleeve Mount
  • Type
    Adapter Mounted
  • Type Of Bearing
    Adapter Sleeve Mount
  • UPC_NO
    0808250186402

Overview

Mfr description
UKPX08+H2308 35MM PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought