Motion
UKPX11+H2311

AMI BEARINGS INC
UKPX11+H2311

Pillow Block Ball Bearing Unit - 2-Bolt Base, 50 mm Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769203
MFR #UKPX11+H2311
List Price$459.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKPX11+H2311

Pillow Block Ball Bearing Unit - 2-Bolt Base, 50 mm Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769203
MFR #UKPX11+H2311

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$459.93/each for your price

Overview

Mfr description
UKPX11+H2311 50MM PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    50 mm
  • Bolt Center To Center Length
    167 mm to 202 mm
  • Base To Bore Centerline
    69.80 mm
  • Duty Type
    Medium Duty
  • Locking Device
    Adapter Mounted
  • Seal Type
    Contact with Slinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    141 mm
  • Overall Length
    260 mm
  • Base Width
    79 mm
  • Overall Width
    79 mm
  • Bolt Size
    M20
  • Radial Dynamic Load Capacity
    5350 kgf
  • Radial Static Load Capacity
    3700 kgf
  • Lubrication Type
    Lubrication Fitting
  • Series
    UKPX00+H2000
  • Replacement Bearing
    UKX11+H2311
  • UPC_NO
    0808250238354
  • Manufacturer Product Page
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text