Motion
UKPX16+H2316

AMI BEARINGS INC
UKPX16+H2316

Pillow Block Ball Bearing Unit - 2-Bolt Base, 70 mm Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769207
MFR #UKPX16+H2316
List Price$1,123.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKPX16+H2316

Pillow Block Ball Bearing Unit - 2-Bolt Base, 70 mm Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769207
MFR #UKPX16+H2316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,123.28/each for your price

Overview

Mfr description
UKPX16+H2316 70MM PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    70 mm
  • Bolt Center To Center Length
    246 mm to 319 mm
  • Base To Bore Centerline
    101.60 mm
  • Duty Type
    Medium Duty
  • Locking Device
    Adapter Mounted
  • Seal Type
    Contact with Slinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    203 mm
  • Overall Length
    381 mm
  • Base Width
    102 mm
  • Overall Width
    102 mm
  • Bolt Size
    M22
  • Radial Dynamic Load Capacity
    8500 kgf
  • Radial Static Load Capacity
    6300 kgf
  • Lubrication Type
    Lubrication Fitting
  • Series
    UKPX00+H2000
  • Replacement Bearing
    UKX16+H2316
  • UPC_NO
    0808250272501
  • Manufacturer Product Page
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text