Motion
MUCFC210TC
Flange-Mount Ball Bearing Unit - 50 mm Bore, 4-Bolt Piloted Flange Mount, Set Screw Locking, Cast Iron - Teflon Protection Housing Material, Standard Duty, Contact Seal with Flinger Seal
MI ITEM #03769234
MFR #MUCFC210TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 50 mm Bore, 4-Bolt Piloted Flange Mount, Set Screw Locking, Cast Iron - Teflon Protection Housing Material, Standard Duty, Contact Seal with Flinger Seal
MI ITEM #03769234
MFR #MUCFC210TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MUCFC210TC 50MM PILOTED FLG CART

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron - Teflon Protection
  • Duty Type
    Standard Duty
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal with Flinger
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    3080 kgf
  • Radial Static Load Capacity
    1900 kgf
  • Length Through Bore
    51.6 mm
  • Pilot Diameter
    110 mm
  • Unit Standoff
    42.6 mm
  • Bolt Size
    M14
  • Series
    MUCFC200TC
  • Replacement Bearing
    MUC210
  • UPC_NO
    0808250316755
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Piloted Flange
  • Finish/Coating
    Teflon Coating

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought