Motion
UCFC214-44C4HR5

AMI BEARINGS INC
UCFC214-44C4HR5

Flange-Mount Ball Bearing Unit - 2-3/4 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #03769235
MFR #UCFC214-44C4HR5
Price$767.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCFC214-44C4HR5

Flange-Mount Ball Bearing Unit - 2-3/4 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #03769235
MFR #UCFC214-44C4HR5

Mfr description
UCFC214-44C4HR5 2-3/4 PILOTED FLG CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$767.09/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    6.9688 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2-3/4 in
  • Length Through Bore
    2.937 in
  • Overall Length Diameter  
    8.4688 in
  • Pilot Diameter
    5-29/32 in
  • Unit Standoff
    2-27/64 in

Details

  • Bearing Insert Material
    Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    14000 lbf
  • Radial Static Load Capacity
    9900 lbf
  • Replacement Bearing
    UC214-44C4HR5
  • Seal Type
    Contact Seal with Flinger
  • Series
    UCFC200C4HR5
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250322237
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)