Motion
SER207FS
Ball Insert Bearing - Cylindrical Bore, 35 mm ID, Set Screw Locking
Mi Item #03769244
MFR #SER207FS
Price$70.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 35 mm ID, Set Screw Locking
Mi Item #03769244
MFR #SER207FS

Mfr description
SER207FS 35MM SET SCREW BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.40/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Inner Ring Width  
    42.9 mm
  • Outer Ring Width  
    23.8 mm
  • Outside Diameter  
    72 mm
  • Overall Width
    1.6875 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2640 kgf
  • Radial Static Load Capacity
    1570 kgf
  • Seal Type
    Non-Contact with Slinger
  • Series
    SER200FS
  • UPC_NO
    0808250112708
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)