Motion
MBPPS2-10
Pillow Block Ball Bearing Unit - 2-Bolt Base, 5/8 in Bore, 304 Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769258
MFR #MBPPS2-10
Your Price$162.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 5/8 in Bore, 304 Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769258
MFR #MBPPS2-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$162.70/each(List $213.91)

Overview

Mfr description
MBPPS2-10 5/8 PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    5/8 in
  • Bolt Center To Center Length
    2.5000 to 2.8750 in
  • Base To Bore Centerline
    0.8750 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Material Grade
    304SS
  • Seal Type
    Contact/Lip
  • Housing Material
    304 Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    1.7500 in
  • Overall Length
    3.6250 in
  • Base Width
    1 in
  • Overall Width
    1.1250 in
  • Bolt Size
    5/16
  • Radial Dynamic Load Capacity
    1830 lbf
  • Radial Static Load Capacity
    860 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    MBPPS200
  • Replacement Bearing
    MB2-10
  • UPC_NO
    0808250281374
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text