Motion
MUCP211-32
Pillow Block Ball Bearing Unit - 2.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material, Standard Duty
Mi Item #03769260
MFR #MUCP211-32
Price$660.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material, Standard Duty
Mi Item #03769260
MFR #MUCP211-32

Mfr description
MUCP211-32 2 PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$660.14/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.5000 in
  • Base Width
    2-3/8 in
  • Bolt Center To Center Length
    6.3750 to 7.1250 in
  • Bolt Size
    5/8
  • Bore Diameter
    2.0000 in
  • Bore Inside Diameter
    2.0000 in
  • Bore Length
    2.1890 in
  • Housing Width
    2.3750 in
  • Inner Race Width
    2.1890 in
  • Inside Diameter
    2.0000 in
  • Length
    8.6250 in
  • Length Through Bore
    2.1890 in
  • Overall Height
    4.9688 in
  • Overall Length
    8.6250 in
  • Overall Width
    2.5000 in
  • Shaft Diameter
    2.0000 in
  • Weight
    4 kg
  • Width
    2.3750 in, 60.32 mm

Details

  • Additional Details
    440C Stainless Steel | 304 Cast Stainless Steel
  • Bearing Insert Material
    440C Stainless Steel
  • Bearing Number
    MUC211-32
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing ID
    MP211
  • Housing Material
    Stainless Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    440C Stainless Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    304 Stainless Steel
  • Material Grade
    304SS
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    440C Stainless Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    8230 lbf
  • Radial Static Load Capacity
    5280 lbf
  • Replacement Bearing
    MUC211-32
  • Seal Type
    Contact with Slinger
  • Series
    MUCP200
  • Shaft Attachment
    Set Screw Locking
  • Type Of Bearing
    Set Screw Locking
  • UPC_NO
    0808250318100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)