Motion
MUCTB202
Pillow Block Ball Bearing Unit - Tapped Base, 15 mm Bore, 304 Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769262
MFR #MUCTB202
List Price$401.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - Tapped Base, 15 mm Bore, 304 Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769262
MFR #MUCTB202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$401.75/each for your price

Overview

Mfr description
MUCTB202 15MM PILLOW BLOCK

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Round
  • Bore Diameter
    15 mm
  • Bolt Center To Center Length
    50.80 mm
  • Base To Bore Centerline
    33.30 mm
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Material Grade
    304SS
  • Seal Type
    Contact with Slinger
  • Housing Material
    304 Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    65 mm
  • Overall Length
    73 mm
  • Base Width
    38 mm
  • Overall Width
    38 mm
  • Bolt Size
    3/8-16
  • Radial Dynamic Load Capacity
    1110 kgf
  • Radial Static Load Capacity
    540 kgf
  • Lubrication Type
    Lubrication Fitting
  • Series
    MUCTB200
  • Replacement Bearing
    MUC202
  • UPC_NO
    0808250284009
  • Manufacturer Product Page
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text