Motion
MUCTB206
Pillow Block Ball Bearing Unit - 30 mm Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material, Standard Duty
MI ITEM #03769267
MFR #MUCTB206
Price$303.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 30 mm Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material, Standard Duty
MI ITEM #03769267
MFR #MUCTB206

Mfr description
MUCTB206 30MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$303.25/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6890 in
  • Base Width
    38 mm
  • Bolt Center Diameter
    3.0000 in
  • Bolt Center To Center Length
    76.20 mm
  • Bolt Size
    7/16-14
  • Bore Diameter
    30 mm
  • Bore Inside Diameter
    1.1810 in
  • Bore Length
    1.5000 in
  • Housing Width
    38 mm
  • Inner Race Width
    1.5000 in
  • Inside Diameter
    1.1810 in
  • Length
    4.0000 in
  • Length Through Bore
    1.5000 in
  • Overall Length
    101.60 mm
  • Overall Width
    41.2 mm
  • Shaft Diameter
    30 mm
  • Tap Thread Size
    7/16-14 UNC
  • Thread Size
    7/16-14 UNC
  • Weight
    2.7 lbs
  • Width
    1.4960 in, 38 mm

Details

  • Additional Details
    440C Stainless Steel | 304 Cast Stainless Steel
  • Bearing Insert Material
    440C Stainless Steel
  • Bearing Number
    MUC206
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    3.0000 in
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Tapped Base
  • Housing Construction
    Solid
  • Housing ID
    MTB206
  • Housing Material
    Stainless Steel
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    440C Stainless Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    304 Cast Stainless Steel
  • Material Grade
    304SS
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    1700 kgf
  • Radial Static Load Capacity
    920 kgf
  • Replacement Bearing
    MUC206
  • Rolling Element
    Ball
  • Seal Type
    Contact with Slinger
  • Series
    MUCTB200
  • Shaft Attachment
    Set Screw Locking
  • Type
    Tapped Base
  • Type Of Bearing
    Set Screw Locking
  • UPC_NO
    0808250246885

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)