Motion
UCEP205-16
Pillow Block Ball Bearing Unit - 1.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Standard Duty
MI ITEM #03769270
MFR #UCEP205-16
Price$127.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Standard Duty
MI ITEM #03769270
MFR #UCEP205-16

Mfr description
UCEP205-16 1 PILLOW BLOCK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.85/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.7500 in
  • Base Width
    2 in
  • Bolt Center To Center Length
    4.4063 to 4.9688 in
  • Bolt Size
    1/2
  • Bore Diameter
    1.0000 in
  • Bore Inside Diameter
    1.0000 in
  • Housing Width
    2.0000 in
  • Inner Race Width
    1.3390 in
  • Inside Diameter
    1.0000 in
  • Length
    6.2500 in
  • Overall Height
    3.3438 in
  • Overall Length
    6.2500 in
  • Overall Width
    2.0156 in
  • Shaft Diameter
    1.0000 in
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    3.3 lbs
  • Width
    2.0000 in, 50.79 mm

Details

  • Additional Details
    Wide Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC205-16
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    4-13/32 to 4-31/32 in
  • Duty Type
    Standard Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing ID
    EP205
  • Housing Material
    Cast Iron
  • Housing Type
    Expansion Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1780 lbf
  • Replacement Bearing
    UC205-16
  • Seal Type
    Contact with Slinger
  • Series
    UCEP200
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Set Screw Locking
  • UPC_NO
    0808250139552

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)