Motion
UCEP210-32
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #03769271
MFR #UCEP210-32
Your Price$286.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #03769271
MFR #UCEP210-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$286.80/each(List $395.77)

Overview

Mfr description
UCEP210-32 2 PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    2 in
  • Bolt Center To Center Length
    6.3438 to 7.1563 in
  • Base To Bore Centerline
    2.5000 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Expansion Bearing (Floating)
  • Overall Height
    4.9688 in
  • Overall Length
    9.5000 in
  • Base Width
    2-7/8 in
  • Overall Width
    2.8750 in
  • Bolt Size
    5/8
  • Radial Dynamic Load Capacity
    7980 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    UCEP200
  • Replacement Bearing
    UC210-32
  • UPC_NO
    0808250226801
  • Manufacturer Product Page
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text